Specifications
Dimensions
- Hose Inside Diameter 30.6200 in;16 mm
- Hose Length33.5000 in
Details
- Hose MaterialEPDM, Plastic
- Hose TypeCoolant Hose
- Maximum Temperature135 °C, 275 °F
- Minimum Temperature-40 °C, -40 °F
- Temperature Range-40 to 135 °C, -40 to 275 °F