Motion
BF10-3/8-QC

BOSTON GEAR
BF10-3/8-QC

Wrap Style Coupling Hub - 0.3750 in Bore
Mi Item #09435212
MFR #BF10-3/8-QC
Price$80.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BF10-3/8-QC

Wrap Style Coupling Hub - 0.3750 in Bore
Mi Item #09435212
MFR #BF10-3/8-QC

Mfr description
BF10-3/8-QC UNIT COUP-D CONNECTION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.90/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Outside Diameter
    1.2500 in

Details

  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)