Motion
BF7-1/2K

BOSTON GEAR
BF7-1/2K

Wrap Style Coupling Hub - 0.5000 in Bore
Mi Item #09437399
MFR #BF7-1/2K
Price$30.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BF7-1/2K

Wrap Style Coupling Hub - 0.5000 in Bore
Mi Item #09437399
MFR #BF7-1/2K

Mfr description
BF7-1/2K BF7-1/2 CPLG W/SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.03/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Outside Diameter
    0.8750 in

Details

  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)