Motion
BF10-5/8K

BOSTON GEAR
BF10-5/8K

Wrap Style Coupling Hub - 0.6250 in Bore
Mi Item #09437400
MFR #BF10-5/8K
Price$51.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BF10-5/8K

Wrap Style Coupling Hub - 0.6250 in Bore
Mi Item #09437400
MFR #BF10-5/8K

Mfr description
BF10-5/8K BF10-5/8 CPLG W/SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.18/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Outside Diameter
    1.2500 in

Details

  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)