Motion
BF13-7/8A

BOSTON GEAR
BF13-7/8A

Wrap Style Coupling Hub - Cplg Size: BF13, 0.8750 in Bore
Mi Item #09449735
MFR #BF13-7/8A
Price$166.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BF13-7/8A

Wrap Style Coupling Hub - Cplg Size: BF13, 0.8750 in Bore
Mi Item #09449735
MFR #BF13-7/8A

Mfr description
BF13-7/8A HALF COUPLING A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.65/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Coupling Size
    BF13
  • Coupling Size Code
    BF13
  • Outside Diameter
    1.6250 in

Details

  • Product Type
    Jaw Coupling Hubs
  • Series
    BF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)