Motion
08734

3M
08734

Paint Primer - Beige, 162.65 ml Container
Mi Item #09458858
MFR #08734
Price$60.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08734

Paint Primer - Beige, 162.65 ml Container
Mi Item #09458858
MFR #08734

Mfr description
7100188908 3M ROCKER PROTECTOR POUCH,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Specially-engineered 3M™ Rocker Protector Pouch contains high-performing solution designed to protect rocker panels from rust and corrosion
  • Use with 3M™ Accuspray™ Spray Gun Kit HGP (sold separately) for quick, clean coating application
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.24/each

Specifications

Dimensions

  • Container Size
    162.65 ml
  • Size
    5.5 gal (US)
  • Weight
    0.546 lb

Details

  • Color
    Beige
  • Flash Point
    36 °F
  • Manufacturer Upc Number
    00051135087343
  • UPC_NO
    00051135087343
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)