Motion
08889

3M
08889

Paint Primer - Gray, 595.34 g Container
Mi Item #09458868
MFR #08889
Price$117.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08889

Paint Primer - Gray, 595.34 g Container
Mi Item #09458868
MFR #08889

Mfr description
7100177460 3M ROCKER PANEL COATING,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Helps protect vulnerable automotive surfaces from gravel, stones and other hazards
  • Matches medium to coarse OEM textures on rocker panels and valances
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.17/each

Specifications

Dimensions

  • Container Size
    595.34 g
  • Size
    21 gal (US), 595.35 g
  • Weight
    1.777 lb

Details

  • Color
    Gray
  • Color Family
    Gray
  • Manufacturer Upc Number
    00051135088890
  • UPC_NO
    00051135088890
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)