Overview
Mfr description
7100020094 3M PPS LID & LINER KIT,
- For industrial/occupational use only. Not for consumer sale or use.
- Designed for use with 3M™ PPS™ (Legacy) paint preparation system
- Kits contain disposable lids with micron filters, liners and sealing plugs
- Stock PPS™ Lids & Liners efficiently and cost-effectively
- Available for PPS™ Cups & Collars in five sizes (90mL – 850mL; 3 fl oz
- 28 fl oz) for jobs ranging from spot repairs to 4-panel repairs
- PPS™ is an all-in-one disposable solution for measuring, mixing, filtering, and spraying of paint materials
- System enables the painter to consistently spray at 90 degrees to the part, no matter the part orientation (even upside down)
- Reduces the chance of outside contamination, delivers consistent material transfer and helps reduce paint consumption
- PPS™ reduces cleaning solvent consumption by up to 70% and reduces prep and clean-up time by as much as 50% compared with conventional paint cup systems
- Sealing plugs allow for temporary sealing and protection of non-catalyzed paint materials
Specifications
- Manufacturer Upc Number00051131161122
- UPC_NO00051131161122
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data