Overview
Mfr description
7100089521 COMMAND SMALL UTILITY HOOK
- For industrial/occupational use only. Not for consumer sale or use.
- Damage-Free Hanging
- Weight Capacity: 1 Pound
- Size: Small
- Color: White
- Package Contents: 6 hooks, 12 strips
- Holds strongly and removes cleanly
- Easy to apply and remove
- Works on a variety of surfaces
Specifications
- Weight0.113 lb
- Manufacturer Upc Number00051131949430
- UPC_NO00051131949430
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data