Motion
7100082845 COMMAND CEILING HOOKS 17008-ES

3M
7100082845 COMMAND CEILING HOOKS 17008-ES

Command™ Ceiling Hooks 17008-ES
MI ITEM #09460234
MFR #7100082845 COMMAND CEILING HOOKS 17008-ES
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100082845 COMMAND CEILING HOOKS 17008-ES

Command™ Ceiling Hooks 17008-ES
MI ITEM #09460234
MFR #7100082845 COMMAND CEILING HOOKS 17008-ES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100082845 COMMAND CEILING HOOKS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Damage-Free Party Decorating
  • Weight Capacity: 0.5 lbs
  • Color: White
  • Package Contents: 3 hooks, 4 small foam strips
  • Not recommended for popcorn or heavily textured ceilings
  • Quick and easy to apply and remove
  • Holds strongly and removes cleanly

Specifications

  • Weight
    0.058 lb
  • Color
    White
  • Manufacturer Upc Number
    00076308729455
  • UPC_NO
    00076308729455

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text