Overview
Mfr description
7100157727 COMMAND LARGE BRUSHED
- For industrial/occupational use only. Not for consumer sale or use.
- Add a little style to your walls with a trendy metallic hook
- Great for coats, hats, scarves, bags and more!
- Perfect for your front entry, laundry room, closet, kitchen and even the office
- Weight Capacity: 4 lbs
- Damage-Free Hanging
- Easy to hang - no tools required!
- Holds strongly and removes cleanly
- Works on a variety of indoor surfaces, such as painted drywall, finished wood, tile, metal and glass
- Package Contents: 1 hook, 1 large strip
- Color: Brushed Nickel
Specifications
- MaterialPlastic and Metal
- Weight0.146 lb
- ColorGray
- Manufacturer Upc Number00638060081068
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data