Motion
7000047606 COMMAND TRADITIONAL HOOK 17051BN-B MEDIUM BRUSHED NICKEL

3M
7000047606 COMMAND TRADITIONAL HOOK 17051BN-B MEDIUM BRUSHED NICKEL

Command™ Traditional Hook 17051BN-B Medium Brushed Nickel
Mi Item #09460324
MFR #7000047606 COMMAND TRADITIONAL HOOK 17051BN-B MEDIUM BRUSHED NICKEL
Price$7.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000047606 COMMAND TRADITIONAL HOOK 17051BN-B MEDIUM BRUSHED NICKEL

Command™ Traditional Hook 17051BN-B Medium Brushed Nickel
Mi Item #09460324
MFR #7000047606 COMMAND TRADITIONAL HOOK 17051BN-B MEDIUM BRUSHED NICKEL

Mfr description
7000047606 COMMAND TRADITIONAL HOOK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Damage-Free Hanging
  • Weight Capacity: 3 pounds
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.98/each

Specifications

Dimensions

  • Weight
    0.085 lb

Details

  • Color
    Gray
  • Manufacturer Upc Number
    00051141314990
  • Material
    Plastic
  • UPC_NO
    00051141314990
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)