Motion
7000047809 COMMAND TIMELESS HOOK, MEDIUM BRUSHED NICKEL 17061BN-ES

3M
7000047809 COMMAND TIMELESS HOOK, MEDIUM BRUSHED NICKEL 17061BN-ES

Command™ Timeless Hook, Medium Brushed Nickel 17061BN-ES
MI ITEM #09460329
MFR #7000047809 COMMAND TIMELESS HOOK, MEDIUM BRUSHED NICKEL 17061BN-ES
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000047809 COMMAND TIMELESS HOOK, MEDIUM BRUSHED NICKEL 17061BN-ES

Command™ Timeless Hook, Medium Brushed Nickel 17061BN-ES
MI ITEM #09460329
MFR #7000047809 COMMAND TIMELESS HOOK, MEDIUM BRUSHED NICKEL 17061BN-ES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.074 lb

Details

  • Color
    Gray
  • Manufacturer Upc Number
    00051135807149
  • Material
    Plastic
  • UPC_NO
    00051135807149

Overview

Mfr description
7000047809 COMMAND TIMELESS HOOK,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Damage-Free Hanging
  • Weight Capacity: 3 pounds
  • Size: Medium
  • Color: Brushed Nickel
  • Package Contents: 1 hook, 2 strips
  • Holds strongly and removes cleanly
  • Easy to apply and remove
  • Works on a variety of surfaces

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought