Motion
7000047811 COMMAND TIMELESS HOOK 17063BN-ES, LARGE BRUSHED NICKEL

3M
7000047811 COMMAND TIMELESS HOOK 17063BN-ES, LARGE BRUSHED NICKEL

Command™ Timeless Hook 17063BN-ES, Large Brushed Nickel
MI ITEM #09460331
MFR #7000047811 COMMAND TIMELESS HOOK 17063BN-ES, LARGE BRUSHED NICKEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000047811 COMMAND TIMELESS HOOK 17063BN-ES, LARGE BRUSHED NICKEL

Command™ Timeless Hook 17063BN-ES, Large Brushed Nickel
MI ITEM #09460331
MFR #7000047811 COMMAND TIMELESS HOOK 17063BN-ES, LARGE BRUSHED NICKEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.1 lb

Details

  • Color
    Gray
  • Manufacturer Upc Number
    00051135806470
  • Material
    Plastic
  • UPC_NO
    00051135806470

Overview

Mfr description
7000047811 COMMAND TIMELESS HOOK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Damage-Free Hanging
  • Weight Capacity: 5 pounds
  • Size: Large
  • Color: Brushed Nickel
  • Package Contents: 1 hook, 2 strips
  • Holds strongly and removes cleanly
  • Easy to apply and remove
  • Works on a variety of surfaces

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought