Motion
7100067621 COMMAND CLEAR MEDIUM WIRE TOGGLE HOOK 17065CLR-ES

3M
7100067621 COMMAND CLEAR MEDIUM WIRE TOGGLE HOOK 17065CLR-ES

Command™ Clear Medium Wire Toggle Hook 17065CLR-ES
MI ITEM #09460334
MFR #7100067621 COMMAND CLEAR MEDIUM WIRE TOGGLE HOOK 17065CLR-ES
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100067621 COMMAND CLEAR MEDIUM WIRE TOGGLE HOOK 17065CLR-ES

Command™ Clear Medium Wire Toggle Hook 17065CLR-ES
MI ITEM #09460334
MFR #7100067621 COMMAND CLEAR MEDIUM WIRE TOGGLE HOOK 17065CLR-ES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.062 lb

Details

  • Color
    Transparent
  • Manufacturer Upc Number
    00051141409511
  • Material
    Plastic
  • UPC_NO
    00051141409511

Overview

Mfr description
7100067621 COMMAND CLEAR MEDIUM WIRE
  • For industrial/occupational use only. Not for consumer sale or use.
  • INCLUDES - 2 hooks and 3 clear medium indoor strips; 1 hook holds 2 lbs
  • ORGANIZE DAMAGE-FREE - Say goodbye to holes, marks, or sticky residue on your walls, doors, cabinets, or closets; Command Hooks by 3M are easy to use and help keep your walls looking beautiful
  • NO TOOLS REQUIRED- Hang calendars, lint brushes, cleaning tools, Christmas decorations, belts, and accessories where you want without nails or a hammer. Includes metal wire toggle feature for versatile hanging
  • STRONG AND VERSATILE- Command Clear Wire Hooks include hold strongly on a variety of smooth indoor surfaces including painted walls, smooth ceilings, finished wood, glass, tile, and metal
  • REMOVES CLEANLY- Reorganize when inspiration strikes; These wall hooks leave no sticky adhesive behind; Perfect to use inside cabinets and closets, in your college dorm, apartment, home, and office

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought