Specifications
Dimensions
- Weight0.465 lb
Details
- Manufacturer Upc Number00068060653918
- UPC_NO00068060653918
Overview
Mfr description
7100203901 COMMAND CLEAR SMALL WIRE
- For industrial/occupational use only. Not for consumer sale or use.
- INCLUDES - 40 hooks and 48 small clear indoor strips; 1 hook holds 1/2 lb
- ORGANIZE DAMAGE-FREE - Say goodbye to holes, marks, or sticky residue on your walls, doors, cabinets, or closets; Command Hooks by 3M are easy to use and help keep your walls looking beautiful
- NO TOOLS REQUIRED- Hang hats, calendars, keys, measuring spoons, cleaning tools, jewelry, and accessories where you want without nails or a hammer. Includes metal wire toggle feature for versatile hanging
- STRONG AND VERSATILE- Command Clear Wire Hooks include hold strongly on a variety of smooth indoor surfaces including painted walls, smooth ceilings, finished wood, glass, tile, and metal
- REMOVES CLEANLY- Reorganize when inspiration strikes; These wall hooks leave no sticky adhesive behind; Perfect to use inside cabinets and closets, in your college dorm, apartment, home, and office