Overview
Mfr description
7010336968 COMMAND SMALL WIRE HOOKS 4
- For industrial/occupational use only. Not for consumer sale or use.
- INCLUDES - 4 hooks and 5 small indoor strips; 1 hook holds 1/2 lb
- ORGANIZE DAMAGE-FREE - Say goodbye to holes, marks, or sticky residue on your walls, doors, cabinets, or closets; Command Hooks by 3M are easy to use and help keep your walls looking beautiful
- NO TOOLS REQUIRED- Hang hats, calendars, keys, measuring spoons, cleaning tools, jewelry, and accessories where you want without nails or a hammer. Includes metal wire toggle feature for versatile hanging
- STRONG AND VERSATILE- Command Wire Hooks include hold strongly on a variety of indoor surfaces including painted walls, smooth ceilings, finished wood, glass, tile, metal, and other smooth surfaces
- REMOVES CLEANLY- Reorganize when inspiration strikes; These wall hooks leave no sticky adhesive behind; Perfect to use inside cabinets and closets, in your college dorm, apartment, home, and office
Specifications
- Weight0.06 lb
- ColorWhite
- Manufacturer Upc Number00051141598765
- UPC_NO00051141598765
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data