Overview
Mfr description
7010331942 COMMAND ACCENT HOOK
- For industrial/occupational use only. Not for consumer sale or use.
- Damage-Free Hanging
- Weight Capacity: 1 Pound
- Size: Small
- Color: Brushed Nickel
- Package Contents: 1 hook, 2 strips
- Holds strongly and removes cleanly
- Easy to apply and remove
- Works on a variety of surfaces
Specifications
- MaterialPlastic
- Weight0.047 lb
- ColorGray
- Manufacturer Upc Number00051141331454
- UPC_NO00051141331454
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data