Motion
7000048012 COMMAND SMALL/MEDIUM DESIGNER HOOK VALUE PACK 17081-2VPES

3M
7000048012 COMMAND SMALL/MEDIUM DESIGNER HOOK VALUE PACK 17081-2VPES

Command™ Small/Medium Designer Hook Value Pack 17081-2VPES
Mi Item #09460355
MFR #7000048012 COMMAND SMALL/MEDIUM DESIGNER HOOK VALUE PACK 17081-2VPES
Price$11.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000048012 COMMAND SMALL/MEDIUM DESIGNER HOOK VALUE PACK 17081-2VPES

Command™ Small/Medium Designer Hook Value Pack 17081-2VPES
Mi Item #09460355
MFR #7000048012 COMMAND SMALL/MEDIUM DESIGNER HOOK VALUE PACK 17081-2VPES

Mfr description
7000048012 COMMAND SMALL/MEDIUM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Damage-Free Hanging
  • Weight Capacity: 1 pound, 3 pounds
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.68/each

Specifications

Dimensions

  • Weight
    0.121 lb

Details

  • Color
    White
  • Manufacturer Upc Number
    00051131870000
  • UPC_NO
    00051131870000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)