Overview
Mfr description
7100020483 COMMAND DESIGNER MEDIUM
- For industrial/occupational use only. Not for consumer sale or use.
- Damage-Free Hanging
- Weight Capacity: 3 pounds
- Size: Medium
- Color: Brushed Nickel
- Package Contents: 1 hook, 2 strips
- Holds strongly and removes cleanly
- Easy to apply and remove
- Works on a variety of surfaces
Specifications
- Weight0.045 lb
- ColorGray
- Manufacturer Upc Number00051131964358
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data