Overview
Mfr description
7010377096 COMMAND DESIGNER LARGE HOOK
- For industrial/occupational use only. Not for consumer sale or use.
- INCLUDES - 1 hook and 2 large indoor strips; 1 hook holds 5 lbs
- ORGANIZE DAMAGE-FREE - Say goodbye to holes, marks, or sticky residue on your walls, doors, cabinets, or closets; Command Hooks by 3M are easy to use and help keep your walls looking beautiful
- NO TOOLS REQUIRED- Hang backpacks, jackets, coats, banners, and accessories where you want without nails or a hammer
- STRONG AND VERSATILE- Command Designer Hooks hold strongly on a variety of indoor surfaces including painted walls, finished wood, glass, tile, metal, and other smooth surfaces
- REMOVES CLEANLY- Reorganize when inspiration strikes; These wall hooks leave no sticky adhesive behind; Perfect to use inside cabinets and closets, in your college dorm, apartment, home, and office
Specifications
- MaterialMetal
- Weight0.084 lb
- ColorGray
- Manufacturer Upc Number00051131964471
- UPC_NO00051131964471
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data