Motion
7100095674 COMMAND OUTDOOR LARGE METALLIC BRONZE DESIGNER HOOK WITH FOAM

3M
7100095674 COMMAND OUTDOOR LARGE METALLIC BRONZE DESIGNER HOOK WITH FOAM

Command™ Outdoor Metallic Bronze Hook 17083BZ-AWES
Mi Item #09460365
MFR #7100095674 COMMAND OUTDOOR LARGE METALLIC BRONZE DESIGNER HOOK WITH FOAM
Price$5.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100095674 COMMAND OUTDOOR LARGE METALLIC BRONZE DESIGNER HOOK WITH FOAM

Command™ Outdoor Metallic Bronze Hook 17083BZ-AWES
Mi Item #09460365
MFR #7100095674 COMMAND OUTDOOR LARGE METALLIC BRONZE DESIGNER HOOK WITH FOAM

Mfr description
7100095674 COMMAND OUTDOOR LARGE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Damage-Free hanging
  • Weight Capacity:5 pounds
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.78/each

Specifications

Dimensions

  • Weight
    0.068 lb

Details

  • Color
    Brown
  • Manufacturer Upc Number
    00051141999357
  • Material
    Plastic
  • UPC_NO
    00051141999357
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)