Motion
7100144889 COMMAND LARGE DESIGNER HOOK, 17083-S16NA

3M
7100144889 COMMAND LARGE DESIGNER HOOK, 17083-S16NA

Command™ Large Designer Hook, 17083-S16NA
MI ITEM #09460367
MFR #7100144889 COMMAND LARGE DESIGNER HOOK, 17083-S16NA
List Price$61.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100144889 COMMAND LARGE DESIGNER HOOK, 17083-S16NA

Command™ Large Designer Hook, 17083-S16NA
MI ITEM #09460367
MFR #7100144889 COMMAND LARGE DESIGNER HOOK, 17083-S16NA

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$61.59/each for your price

Overview

Mfr description
7100144889 COMMAND LARGE DESIGNER
  • For industrial/occupational use only. Not for consumer sale or use.
  • INCLUDES - 16 hooks and 24 large indoor strips; 1 hook holds 5 lbs
  • ORGANIZE DAMAGE-FREE - Say goodbye to holes, marks, or sticky residue on your walls, doors, cabinets, or closets; Command Hooks by 3M are easy to use and help keep your walls looking beautiful
  • NO TOOLS REQUIRED- Hang backpacks, jackets, coats, banners, and accessories where you want without nails or a hammer
  • STRONG AND VERSATILE- Command Designer Hooks hold strongly on a variety of indoor surfaces including painted walls, finished wood, glass, tile, metal, and other smooth surfaces
  • REMOVES CLEANLY- Reorganize when inspiration strikes; These wall hooks leave no sticky adhesive behind; Perfect to use inside cabinets and closets, in your college dorm, apartment, home, and office

Specifications

  • Length
    5.625 in
  • Width
    5.187 in
  • Height
    3.875 in
  • Weight
    0.766 lb
  • Color
    White
  • Manufacturer Upc Number
    00076308928711
  • UPC_NO
    00076308928711

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text