Motion
7010335854 COMMAND OUTDOOR MEDIUM SLATE TERRACE HOOKS WITH FOAM STRIPS 17

3M
7010335854 COMMAND OUTDOOR MEDIUM SLATE TERRACE HOOKS WITH FOAM STRIPS 17

Command™ Outdoor Medium Slate Terrace Hooks 17086S-AWES
Mi Item #09460370
MFR #7010335854 COMMAND OUTDOOR MEDIUM SLATE TERRACE HOOKS WITH FOAM STRIPS 17
Price$6.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010335854 COMMAND OUTDOOR MEDIUM SLATE TERRACE HOOKS WITH FOAM STRIPS 17

Command™ Outdoor Medium Slate Terrace Hooks 17086S-AWES
Mi Item #09460370
MFR #7010335854 COMMAND OUTDOOR MEDIUM SLATE TERRACE HOOKS WITH FOAM STRIPS 17

Mfr description
7010335854 COMMAND OUTDOOR MEDIUM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Specially designed for the outdoors
  • Weight Capacity: 3 Pounds
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.04/each

Specifications

Dimensions

  • Weight
    0.089 lb

Details

  • Color
    Gray
  • Manufacturer Upc Number
    00051141372907
  • Material
    Plastic
  • UPC_NO
    00051141372907
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)