Specifications
Dimensions
- Weight0.198 lb
Details
- ColorTransparent
- Manufacturer Upc Number00051141347066
- UPC_NO00051141347066
Overview
Mfr description
7010375078 COMMAND CLEAR MEDIUM HOOKS,
- For industrial/occupational use only. Not for consumer sale or use.
- Damage-Free Hanging
- Weight Capacity: 2 Pounds
- Size: Medium
- Color: Clear
- Package Contents: 6 hooks, 12 strips
- Holds strongly and removes cleanly
- Easy to apply and remove
- Works on a variety of surfaces