Motion
7010377123 COMMAND OUTDOOR MEDIUM CLEAR WINDOW HOOKS WITH CLEAR STRIPS 17

3M
7010377123 COMMAND OUTDOOR MEDIUM CLEAR WINDOW HOOKS WITH CLEAR STRIPS 17

Command™ Outdoor Medium Clear Window Hooks 17091CLR-AWES
Mi Item #09460382
MFR #7010377123 COMMAND OUTDOOR MEDIUM CLEAR WINDOW HOOKS WITH CLEAR STRIPS 17
Price$6.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010377123 COMMAND OUTDOOR MEDIUM CLEAR WINDOW HOOKS WITH CLEAR STRIPS 17

Command™ Outdoor Medium Clear Window Hooks 17091CLR-AWES
Mi Item #09460382
MFR #7010377123 COMMAND OUTDOOR MEDIUM CLEAR WINDOW HOOKS WITH CLEAR STRIPS 17

Mfr description
7010377123 COMMAND OUTDOOR MEDIUM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Damage-Free hanging
  • Weight Capacity: 2 Pounds
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.89/each

Specifications

Dimensions

  • Weight
    0.089 lb

Details

  • Color
    Transparent
  • Manufacturer Upc Number
    00051141372891
  • Material
    Plastic
  • UPC_NO
    00051141372891
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)