Motion
7100093881 COMMAND OUTDOOR MEDIUM CLEAR WINDOW HOOKS WITH CLEAR STRIPS VA

3M
7100093881 COMMAND OUTDOOR MEDIUM CLEAR WINDOW HOOKS WITH CLEAR STRIPS VA

Command™ Outdoor Clear Medium Window Hooks 17091CLRAWVPES, Value Pack,
MI ITEM #09460383
MFR #7100093881 COMMAND OUTDOOR MEDIUM CLEAR WINDOW HOOKS WITH CLEAR STRIPS VA
List Price$16.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100093881 COMMAND OUTDOOR MEDIUM CLEAR WINDOW HOOKS WITH CLEAR STRIPS VA

Command™ Outdoor Clear Medium Window Hooks 17091CLRAWVPES, Value Pack,
MI ITEM #09460383
MFR #7100093881 COMMAND OUTDOOR MEDIUM CLEAR WINDOW HOOKS WITH CLEAR STRIPS VA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.16/each for your price

Overview

Mfr description
7100093881 COMMAND OUTDOOR MEDIUM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Damage-Free hanging
  • Weight Capacity: 2 Pounds
  • Color: Clear
  • Package Contents: 5 hooks, 6 strips
  • Specially designed for the outdoors
  • UV and water resistant
  • Holds strongly from -20°F to 125°F
  • Removes cleanly
  • Size: Medium

Specifications

  • Material
    Plastic
  • Weight
    0.139 lb
  • Color
    Transparent
  • Manufacturer Upc Number
    00051141397085
  • UPC_NO
    00051141397085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text