Specifications
Dimensions
- Weight0.083 lb
Details
- ColorTransparent
- Manufacturer Upc Number00051141347042
- MaterialPlastic
- UPC_NO00051141347042
Overview
Mfr description
7100046111 COMMAND MEDIUM CLEAR HOOKS
- For industrial/occupational use only. Not for consumer sale or use.
- Damage-Free Hanging
- Weight Capacity: 2 Pounds
- Size: Medium
- Color: Clear
- Package Contents: 2 hooks, 4 strips
- Holds strongly and removes cleanly
- Easy to apply and remove
- Works on a variety of surfaces