Motion
7100046110 COMMAND SMALL CLEAR HOOKS WITH CLEAR STRIPS 17092CLR-ES

3M
7100046110 COMMAND SMALL CLEAR HOOKS WITH CLEAR STRIPS 17092CLR-ES

Command™ Small Clear Hooks 17092CLR-ES
MI ITEM #09460389
MFR #7100046110 COMMAND SMALL CLEAR HOOKS WITH CLEAR STRIPS 17092CLR-ES
List Price$5.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100046110 COMMAND SMALL CLEAR HOOKS WITH CLEAR STRIPS 17092CLR-ES

Command™ Small Clear Hooks 17092CLR-ES
MI ITEM #09460389
MFR #7100046110 COMMAND SMALL CLEAR HOOKS WITH CLEAR STRIPS 17092CLR-ES

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$5.78/each for your price

Overview

Mfr description
7100046110 COMMAND SMALL CLEAR HOOKS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Damage-Free Hanging
  • Weight Capacity: 1 Pound
  • Size: Small
  • Color: Clear
  • Package Contents: 2 hooks, 4 strips
  • Holds strongly and removes cleanly
  • Easy to apply and remove
  • Works on a variety of surfaces

Specifications

  • Material
    Plastic
  • Weight
    0.058 lb
  • Color
    Transparent
  • Manufacturer Upc Number
    00051141348346
  • UPC_NO
    00051141348346

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text