Motion
7010296002 COMMAND OUTDOOR LARGE CLEAR WINDOW HOOK WITH CLEAR STRIPS 17093C

3M
7010296002 COMMAND OUTDOOR LARGE CLEAR WINDOW HOOK WITH CLEAR STRIPS 17093C

Command™ Outdoor Large Clear Window Hook 17093CLR-AWES
MI ITEM #09460391
MFR #7010296002 COMMAND OUTDOOR LARGE CLEAR WINDOW HOOK WITH CLEAR STRIPS 17093C
List Price$6.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010296002 COMMAND OUTDOOR LARGE CLEAR WINDOW HOOK WITH CLEAR STRIPS 17093C

Command™ Outdoor Large Clear Window Hook 17093CLR-AWES
MI ITEM #09460391
MFR #7010296002 COMMAND OUTDOOR LARGE CLEAR WINDOW HOOK WITH CLEAR STRIPS 17093C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.52/each for your price

Overview

Mfr description
7010296002 COMMAND OUTDOOR LARGE CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Damage-Free hanging
  • Weight Capacity: 4 Pounds
  • Color: Clear
  • Size: Large
  • Package Contents: 1 hook, 2 strips
  • Specially designed for the outdoors
  • UV and water resistant
  • Holds strongly from -20°F to 125°F
  • Removes cleanly

Specifications

  • Material
    Plastic
  • Weight
    0.065 lb
  • Color
    Transparent
  • Manufacturer Upc Number
    00051141372884
  • UPC_NO
    00051141372884

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought