Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100046118

Command™ Large Clear Hook 17093CLR-ES
MI ITEM #09460392
MFR #7100046118

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
7100046118 COMMAND LARGE CLEAR HOOK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Damage-Free Hanging
  • Weight Capacity: 4 Pounds
  • Size: Large
  • Color: Clear
  • Package Contents: 1 hook, 2 strips
  • Holds strongly
  • Removes cleanly
  • Easy to apply and remove
  • Works on a variety of surfaces

Specifications

  • Material
    Plastic
  • Weight
    0.069 lb
  • Color
    Transparent
  • Manufacturer Upc Number
    00051141365190

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text