Motion
7100095718 COMMAND CLEAR MEDIUM CRYSTAL HOOK 17095CLR-ES

3M
7100095718 COMMAND CLEAR MEDIUM CRYSTAL HOOK 17095CLR-ES

Command™ Clear Medium Crystal Hook 17095CLR-ES
MI ITEM #09460393
MFR #7100095718 COMMAND CLEAR MEDIUM CRYSTAL HOOK 17095CLR-ES
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100095718 COMMAND CLEAR MEDIUM CRYSTAL HOOK 17095CLR-ES

Command™ Clear Medium Crystal Hook 17095CLR-ES
MI ITEM #09460393
MFR #7100095718 COMMAND CLEAR MEDIUM CRYSTAL HOOK 17095CLR-ES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100095718 COMMAND CLEAR MEDIUM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Damage-Free Hanging
  • Weight Capacity: 2 pounds
  • Color: Clear
  • Size: Medium
  • Package Contents: 2 clear crystal knob hooks, 3 medium clear strips
  • Holds strongly and removes cleanly
  • Easy to apply and remove
  • Works on a variety of surfaces
  • Blends in seamlessly with décor
  • Great for hanging jewelry or closet accessories

Specifications

  • Material
    Plastic
  • Weight
    0.06 lb
  • Color
    Transparent
  • Manufacturer Upc Number
    00051141999388
  • UPC_NO
    00051141999388

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text