Motion
7100095692 COMMAND CLEAR LARGE CRYSTAL HOOK 17096CLR-ES

3M
7100095692 COMMAND CLEAR LARGE CRYSTAL HOOK 17096CLR-ES

Command™ Clear Large Crystal Hook 17096CLR-ES
Mi Item #09460394
MFR #7100095692 COMMAND CLEAR LARGE CRYSTAL HOOK 17096CLR-ES
Price$6.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100095692 COMMAND CLEAR LARGE CRYSTAL HOOK 17096CLR-ES

Command™ Clear Large Crystal Hook 17096CLR-ES
Mi Item #09460394
MFR #7100095692 COMMAND CLEAR LARGE CRYSTAL HOOK 17096CLR-ES

Mfr description
7100095692 COMMAND CLEAR LARGE CRYSTAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Damage-Free Hanging
  • Weight Capacity: 4 pounds
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.82/each

Specifications

Dimensions

  • Weight
    0.079 lb

Details

  • Color
    Transparent
  • Manufacturer Upc Number
    00051141999395
  • Material
    Plastic
  • UPC_NO
    00051141999395
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)