Motion
7100167454 3M SCOTCHLOK CONNECTOR 2000T-750-1000-ALUMINUM, UP TO 35 KV,

3M
7100167454 3M SCOTCHLOK CONNECTOR 2000T-750-1000-ALUMINUM, UP TO 35 KV,

3M™ Scotchlok™ Connector 2000T-750-1000-Aluminum, up to 35 kV, 750-1000 kcmil, 3/Case
MI ITEM #09460736
MFR #7100167454 3M SCOTCHLOK CONNECTOR 2000T-750-1000-ALUMINUM, UP TO 35 KV,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100167454 3M SCOTCHLOK CONNECTOR 2000T-750-1000-ALUMINUM, UP TO 35 KV,

3M™ Scotchlok™ Connector 2000T-750-1000-Aluminum, up to 35 kV, 750-1000 kcmil, 3/Case
MI ITEM #09460736
MFR #7100167454 3M SCOTCHLOK CONNECTOR 2000T-750-1000-ALUMINUM, UP TO 35 KV,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100167454 3M SCOTCHLOK CONNECTOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • The barrel diameters on each end are different, to allow connecting conductors of different size
  • They can be used on concentric, compressed and compact stranded conductors

Specifications

  • Overall Length
    6.25 in
  • Manufacturer Upc Number
    00054007422433
  • UPC_NO
    00054007422433

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text