Motion
7100101771 3M CUBITRON II CUT-OFF WHEEL, 33460, 100 MM X 1 MM X 9.53 MM

3M
7100101771 3M CUBITRON II CUT-OFF WHEEL, 33460, 100 MM X 1 MM X 9.53 MM

3M™ Cubitron™ II Cut-Off Wheel, 33460, 100 mm x 1 mm x 9.53 mm (4 in. x 0.04 in x 3/8 in), 5 wheels per carton, 6 cartons per case
MI ITEM #09461988
MFR #7100101771 3M CUBITRON II CUT-OFF WHEEL, 33460, 100 MM X 1 MM X 9.53 MM
List Price$91.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100101771 3M CUBITRON II CUT-OFF WHEEL, 33460, 100 MM X 1 MM X 9.53 MM

3M™ Cubitron™ II Cut-Off Wheel, 33460, 100 mm x 1 mm x 9.53 mm (4 in. x 0.04 in x 3/8 in), 5 wheels per carton, 6 cartons per case
MI ITEM #09461988
MFR #7100101771 3M CUBITRON II CUT-OFF WHEEL, 33460, 100 MM X 1 MM X 9.53 MM

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$91.52/each for your price

Overview

Mfr description
7100101771 3M CUBITRON II CUT-OFF
  • For industrial/occupational use only. Not for consumer sale or use.- Outstanding cutting performance on both mild steel and ultra high strength steel - Cubitron™ II cuts 30% faster and lasts 2x longer than conventional ceramic abrasives - Precision Shaped Grain (PSG) technology employs microreplication for extremely uniform abrasive - Triangular PSG abrasive grains are super-sharp and cut exceptionally fast - Grains are electrostatically oriented on abrasive surface for efficient cut, even wear - PSG self-fractures during use to maintain sharpness and prolong abrasive life - Fewer wheel changes means speedier turnaround

Specifications

  • Manufacturer Upc Number
    00051131334601
  • UPC_NO
    00051131334601
  • Abrasive Material
    Precision Shaped Ceramic
  • Color
    Black
  • Overall Diameter
    3.93701 in
  • Overall Thickness
    0.04 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Outstanding cutting performance on both mild steel and ultra high strength steel - Cubitron™ II cuts 30% faster and lasts 2x longer than conventional ceramic abrasives - Precision Shaped Grain (PSG) technology employs microreplication for extremely uniform abrasive - Triangular PSG abrasive grains are super-sharp and cut exceptionally fast - Grains are electrostatically oriented on abrasive surface for efficient cut, even wear - PSG self-fractures during use to maintain sharpness and prolong abrasive life - Fewer wheel changes means speedier turnaround
  • Weight
    0.058 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text