Motion
7100032407

3M
7100032407

3M™ Cubitron™ II Cut-Off Wheel, 33467, 4.5 in x 0.04 in x 7/8 in, 5 perpack, 6 packs per case
MI ITEM #09461989
MFR #7100032407
List Price$22.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100032407

3M™ Cubitron™ II Cut-Off Wheel, 33467, 4.5 in x 0.04 in x 7/8 in, 5 perpack, 6 packs per case
MI ITEM #09461989
MFR #7100032407

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$22.61/each for your price

Overview

Mfr description
7100032407 3M CUBITRON II CUT-OFF
  • For industrial/occupational use only. Not for consumer sale or use.- Outstanding cutting performance on both mild steel and ultra high strength steel- Cubitron™ II cuts 30% faster and lasts 2x longer than conventional ceramic abrasives- Precision Shaped Grain (PSG) technology employs microreplication for extremely uniform abrasive- Triangular PSG abrasive grains are super-sharp and cut exceptionally fast- Grains are electrostatically oriented on abrasive surface for efficient cut, even wear- PSG self-fractures during use to maintain sharpness and prolong abrasive life- Fewer wheel changes means speedier turnaround

Specifications

  • Manufacturer Upc Number
    00051131334670
  • Abrasive Material
    Precision Shaped Ceramic
  • Color
    Black
  • Overall Diameter
    4.5 in
  • Overall Thickness
    0.04 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Outstanding cutting performance on both mild steel and ultra high strength steel- Cubitron™ II cuts 30% faster and lasts 2x longer than conventional ceramic abrasives- Precision Shaped Grain (PSG) technology employs microreplication for extremely uniform abrasive- Triangular PSG abrasive grains are super-sharp and cut exceptionally fast- Grains are electrostatically oriented on abrasive surface for efficient cut, even wear- PSG self-fractures during use to maintain sharpness and prolong abrasive life- Fewer wheel changes means speedier turnaround
  • Weight
    0.073 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text