Motion
7100061801 3MHYBRID BOND DIAMOND GRINDING WHEEL 6CHN 11V9-125X3X10X31.75

3M
7100061801 3MHYBRID BOND DIAMOND GRINDING WHEEL 6CHN 11V9-125X3X10X31.75

3M™Hybrid Bond Diamond Grinding Wheel 6CHN 11V9-125x3x10x31.75-T40-V70° D54NE-B40A DWG 2272/2
MI ITEM #09462291
MFR #7100061801 3MHYBRID BOND DIAMOND GRINDING WHEEL 6CHN 11V9-125X3X10X31.75
List Price$1,227.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100061801 3MHYBRID BOND DIAMOND GRINDING WHEEL 6CHN 11V9-125X3X10X31.75

3M™Hybrid Bond Diamond Grinding Wheel 6CHN 11V9-125x3x10x31.75-T40-V70° D54NE-B40A DWG 2272/2
MI ITEM #09462291
MFR #7100061801 3MHYBRID BOND DIAMOND GRINDING WHEEL 6CHN 11V9-125X3X10X31.75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,227.26/each for your price

Overview

Mfr description
7100061801 3MHYBRID BOND DIAMOND
  • For industrial/occupational use only. Not for consumer sale or use.- Increased profile retention and reduced dressing efforts - Improved surface quality and higher geometric accuracy - Shorter cycle-times - Higher productivity and removal rates - Reduced cost per piece - Optimal surface quality

Specifications

  • Manufacturer Upc Number
    07319423553820
  • UPC_NO
    07319423553820
  • Abrasive Material
    Diamond
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Increased profile retention and reduced dressing efforts - Improved surface quality and higher geometric accuracy - Shorter cycle-times - Higher productivity and removal rates - Reduced cost per piece - Optimal surface quality
  • Weight
    1.9 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text