Motion
7000048587 3M THERMAL TRANSFER LABEL MATERIAL 3929, BRIGHT SILVER GLOSS, 6

3M
7000048587 3M THERMAL TRANSFER LABEL MATERIAL 3929, BRIGHT SILVER GLOSS, 6

3M™ Thermal Transfer Label Material 3929, Bright Silver Gloss, 6 in x 150 yd, 1 roll per case
Mi Item #09462706
MFR #7000048587 3M THERMAL TRANSFER LABEL MATERIAL 3929, BRIGHT SILVER GLOSS, 6
Price$2,507.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000048587 3M THERMAL TRANSFER LABEL MATERIAL 3929, BRIGHT SILVER GLOSS, 6

3M™ Thermal Transfer Label Material 3929, Bright Silver Gloss, 6 in x 150 yd, 1 roll per case
Mi Item #09462706
MFR #7000048587 3M THERMAL TRANSFER LABEL MATERIAL 3929, BRIGHT SILVER GLOSS, 6

Mfr description
7000048587 3M THERMAL TRANSFER LABEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Offers excellent thermal stability and moisture resistance
  • Versatile materials produced for use in a variety of applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,507.51/each

Specifications

Details

  • Color
    Gray
  • Manufacturer Upc Number
    00021200688447
  • UPC_NO
    00021200688447
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)