Specifications
Dimensions
- Container Size538.64 g
- Size19 gal (US)
Details
- ColorGray
- Color FamilyGray
- Manufacturer Upc Number00083463511115
- UPC_NO00083463511115
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)