Motion
7000132542 3M MOTOR LEAD INLINE SPLICE 5332, 5-8 KV, 2-1/0 AWG (FEEDER), 4-

3M
7000132542 3M MOTOR LEAD INLINE SPLICE 5332, 5-8 KV, 2-1/0 AWG (FEEDER), 4-

3M™ Motor Lead Inline Splice 5332, 5-8 kV, 2-1/0 AWG (feeder), 4-1/0 AWG (motor lead), 1/case
Mi Item #09464614
MFR #7000132542 3M MOTOR LEAD INLINE SPLICE 5332, 5-8 KV, 2-1/0 AWG (FEEDER), 4-
Price$881.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000132542 3M MOTOR LEAD INLINE SPLICE 5332, 5-8 KV, 2-1/0 AWG (FEEDER), 4-

3M™ Motor Lead Inline Splice 5332, 5-8 kV, 2-1/0 AWG (feeder), 4-1/0 AWG (motor lead), 1/case
Mi Item #09464614
MFR #7000132542 3M MOTOR LEAD INLINE SPLICE 5332, 5-8 KV, 2-1/0 AWG (FEEDER), 4-

Mfr description
7000132542 3M MOTOR LEAD INLINE SPLICE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features shielded, non-shielded cables
  • Designed for splicing motor lead cables to the incoming feeder cables
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$881.65/each

Specifications

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Features shielded, non-shielded cables • Designed for splicing motor lead cables to the incoming feeder cables • Suitable for use with 30000 Series copper compression lugs or other UL Listed copper lugs • 0.3 to 0.51-in O.D. insulation • Accommodates wire size of 10 to 4 AWG • Rated for 5/8 kV applications • Includes 3 rolls Scotch® stress-control tape 2220, 12 adapters, 3 instruction sheets and more • Withstands temperatures of 194 degrees F (90 degrees C)
  • Manufacturer Upc Number
    00054007122760
  • UPC_NO
    00054007122760
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)