Specifications
Details
- Features & Benefits• For industrial/occupational use only. Not for consumer sale or use.• Designed for use with 30000 Series copper compression lugs or other UL Listed copper lugs • Perfect for use with shielded and non-shielded cables • Rated for 5/8 kV applications • The lug or splice cover is made of EPDM rubber to resist punctures and abrasion damage • Includes 6 tubes of silicone grease, 3 cold shrink jacket tubes, 3 cable ties, 3 ground straps and 1 instruction sheet • Withstands a temperature range of 194 to 266 degrees F (90 to 130 degrees C)
- Manufacturer Upc Number00051128559529
- UPC_NO00051128559529
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)