Motion
7000031620 3M 3/C LOW VOLTAGE SPLICE KIT 5730, 1 KV, 1/CASE

3M
7000031620 3M 3/C LOW VOLTAGE SPLICE KIT 5730, 1 KV, 1/CASE

3M™ 3/C Low Voltage Splice Kit 5730, 1 kV, 1/case
Mi Item #09465000
MFR #7000031620 3M 3/C LOW VOLTAGE SPLICE KIT 5730, 1 KV, 1/CASE
Price$361.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000031620 3M 3/C LOW VOLTAGE SPLICE KIT 5730, 1 KV, 1/CASE

3M™ 3/C Low Voltage Splice Kit 5730, 1 kV, 1/case
Mi Item #09465000
MFR #7000031620 3M 3/C LOW VOLTAGE SPLICE KIT 5730, 1 KV, 1/CASE

Mfr description
7000031620 3M 3/C LOW VOLTAGE SPLICE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for use with armor power cable
  • Used for indoor and outdoor installations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$361.59/each

Specifications

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Designed for use with armor power cable • Used for indoor and outdoor installations • Perfect for use in aerial, direct-burial and submersible applications • Rated for up to 1 kV applications • Includes 1 PST jacket tube, • constant force springs, • shielding tape 24 strips and 1 copper shielding sleeve • CSA Certified and RoHS 2011/65/EU Compliant
  • Manufacturer Upc Number
    00054007431718
  • UPC_NO
    00054007431718
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)