Specifications
Details
- Features & Benefits• For industrial/occupational use only. Not for consumer sale or use.• Designed for use with armor power cable • Used for indoor and outdoor installations • Perfect for use in aerial, direct-burial and submersible applications • Rated for up to 1 kV applications • Includes 1 PST jacket tube, • constant force springs, • shielding tape 24 strips and 1 copper shielding sleeve • CSA Certified and RoHS 2011/65/EU Compliant
- Manufacturer Upc Number00054007431725
- UPC_NO00054007431725
Overview
Mfr description
7000031621 3M 3/C LOW VOLTAGE SPLICE
- For industrial/occupational use only. Not for consumer sale or use.
- Designed for use with armor power cable
- Used for indoor and outdoor installations
- Perfect for use in aerial, direct-burial and submersible applications
- Rated for up to 1 kV applications
- Includes 1 PST jacket tube,
- constant force springs,
- shielding tape 24 strips and 1 copper shielding sleeve
- CSA Certified and RoHS 2011/65/EU Compliant