Motion
7000130407 3M WHEEL WEIGHT TN4715, 15 MM X 5.6 MM, 10.7 M ROLL, P/N 61403

3M
7000130407 3M WHEEL WEIGHT TN4715, 15 MM X 5.6 MM, 10.7 M ROLL, P/N 61403

3M™ Wheel Weight TN4715, 61403, 15 mm x 5.6 mm, 10.7 m
Mi Item #09465358
MFR #7000130407 3M WHEEL WEIGHT TN4715, 15 MM X 5.6 MM, 10.7 M ROLL, P/N 61403
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000130407 3M WHEEL WEIGHT TN4715, 15 MM X 5.6 MM, 10.7 M ROLL, P/N 61403

3M™ Wheel Weight TN4715, 61403, 15 mm x 5.6 mm, 10.7 m
Mi Item #09465358
MFR #7000130407 3M WHEEL WEIGHT TN4715, 15 MM X 5.6 MM, 10.7 M ROLL, P/N 61403

Mfr description
7000130407 3M WHEEL WEIGHT TN4715, 15
  • For industrial/occupational use only. Not for consumer sale or use.
  • Material can be cut to size for customized lengths and weights
  • Lead-free composite material is more environmentally friendly than lead weights
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width
    0.59 in
  • Weight
    13.8 lb

Details

  • Color
    Gray
  • Manufacturer Upc Number
    00048011614038
  • UPC_NO
    00048011614038
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)