Motion
7100089301 3M INDUSTRIAL PROTECTIVE FILM 7070UV, 12 IN X 36 YDS, 8 MIL,

3M
7100089301 3M INDUSTRIAL PROTECTIVE FILM 7070UV, 12 IN X 36 YDS, 8 MIL,

3M™ Industrial Protective Film 7070UV, 12 in x 36 yds, 8 mil, 1 roll per case
Mi Item #09466062
MFR #7100089301 3M INDUSTRIAL PROTECTIVE FILM 7070UV, 12 IN X 36 YDS, 8 MIL,
Price$1,839.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100089301 3M INDUSTRIAL PROTECTIVE FILM 7070UV, 12 IN X 36 YDS, 8 MIL,

3M™ Industrial Protective Film 7070UV, 12 in x 36 yds, 8 mil, 1 roll per case
Mi Item #09466062
MFR #7100089301 3M INDUSTRIAL PROTECTIVE FILM 7070UV, 12 IN X 36 YDS, 8 MIL,

Mfr description
7100089301 3M INDUSTRIAL PROTECTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Abrasion-resistant polyurethane backing resists punctures and tearing
  • Creates a highly durable, transparent shield without obscuring the surface design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,839.75/each

Specifications

Dimensions

  • Height
    8 mm
  • Length
    36 yd
  • Weight
    10.8 lb
  • Width
    12 in

Details

  • Application
    Exterior Side Panel Bonding
  • Color
    Transparent
  • Manufacturer Upc Number
    00076308979539
  • UPC_NO
    00076308979539
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)