1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100074652 3M INDUSTRIAL PROTECTIVE FILM 7070UV, CLEAR, 24 IN X 36 YD, 8
3M™ Industrial Protective Film 7070UV, Clear, 24 in x 36 yd, 8 mil, 1 roll per case
MI ITEM #
09466063
MFR #
7100074652 3M INDUSTRIAL PROTECTIVE FILM 7070UV, CLEAR, 24 IN X 36 YD, 8
Price
$3,679.57
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Home and Office
Home and Office Supplies
Surface Protectors
3M 7100074652 3M INDUSTRIAL PROTECTIVE FILM 7070UV, CLEAR, 24 IN X 36 YD, 8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100074652 3M INDUSTRIAL PROTECTIVE FILM 7070UV, CLEAR, 24 IN X 36 YD, 8
3M™ Industrial Protective Film 7070UV, Clear, 24 in x 36 yd, 8 mil, 1 roll per case
MI ITEM #
09466063
MFR #
7100074652 3M INDUSTRIAL PROTECTIVE FILM 7070UV, CLEAR, 24 IN X 36 YD, 8
Mfr description
7100074652 3M INDUSTRIAL PROTECTIVE
For industrial/occupational use only. Not for consumer sale or use.
Abrasion-resistant polyurethane backing resists punctures and tearing
Creates a highly durable, transparent shield without obscuring the surface design
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,679
.57
/each
Add to Cart
Specifications
Dimensions
Height
8 mm
Length
36 yd
Weight
20.6 lb
Width
24 in
Details
Application
Exterior Side Panel Bonding
Color
Transparent
Manufacturer Upc Number
00076308979546
UPC_NO
00076308979546
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items