Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100089302 3M INDUSTRIAL PROTECTIVE FILM 7070UV, 48 IN X 36 YDS, 8 MIL,

3M™ Industrial Protective Film 7070UV, 48 in x 36 yds, 8 mil, 1 roll per case
MI ITEM #09466064
MFR #7100089302 3M INDUSTRIAL PROTECTIVE FILM 7070UV, 48 IN X 36 YDS, 8 MIL,

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
7100089302 3M INDUSTRIAL PROTECTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Abrasion-resistant polyurethane backing resists punctures and tearing
  • Creates a highly durable, transparent shield without obscuring the surface design
  • Features UV, weather and impact resistance for long-lasting performance
  • Conformable and easily applied to many surfaces
  • Paper release liner provides simple application and converting

Specifications

  • Color
    Transparent
  • Length
    36 yd
  • Width
    48 in
  • Manufacturer Upc Number
    00076308979553
  • UPC_NO
    00076308979553
  • Application
    Exterior Side Panel Bonding
  • Weight
    40.6 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text