Motion
7100089402 3M INDUSTRIAL PROTECTIVE FILM 7071UV, CLEAR, 48 IN X 36 YD, 1

3M
7100089402 3M INDUSTRIAL PROTECTIVE FILM 7071UV, CLEAR, 48 IN X 36 YD, 1

3M™ Industrial Protective Film 7071UV, Clear, 48 in x 36 yd, 14 mil, 1 roll per case
Mi Item #09466068
MFR #7100089402 3M INDUSTRIAL PROTECTIVE FILM 7071UV, CLEAR, 48 IN X 36 YD, 1
Price$9,648.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100089402 3M INDUSTRIAL PROTECTIVE FILM 7071UV, CLEAR, 48 IN X 36 YD, 1

3M™ Industrial Protective Film 7071UV, Clear, 48 in x 36 yd, 14 mil, 1 roll per case
Mi Item #09466068
MFR #7100089402 3M INDUSTRIAL PROTECTIVE FILM 7071UV, CLEAR, 48 IN X 36 YD, 1

Mfr description
7100089402 3M INDUSTRIAL PROTECTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Abrasion-resistant polyurethane backing resists punctures and tearing
  • Creates a highly durable, transparent shield without obscuring the surface design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,648.97/each

Specifications

Dimensions

  • Length
    36 yd
  • Weight
    56.2 lb
  • Width
    48 in

Details

  • Application
    Exterior Side Panel Bonding
  • Color
    Transparent
  • Manufacturer Upc Number
    00076308979614
  • UPC_NO
    00076308979614
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)