Motion
7000028897 3M THERMAL TRANSFER LABEL MATERIAL 7818, SILVER POLYESTER MATTE,

3M
7000028897 3M THERMAL TRANSFER LABEL MATERIAL 7818, SILVER POLYESTER MATTE,

3M™ Thermal Transfer Label Material 7818, Silver Polyester Matte, 6 in x 1668 ft, 1 roll per case
MI ITEM #09467417
MFR #7000028897 3M THERMAL TRANSFER LABEL MATERIAL 7818, SILVER POLYESTER MATTE,
Price$2,812.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000028897 3M THERMAL TRANSFER LABEL MATERIAL 7818, SILVER POLYESTER MATTE,

3M™ Thermal Transfer Label Material 7818, Silver Polyester Matte, 6 in x 1668 ft, 1 roll per case
MI ITEM #09467417
MFR #7000028897 3M THERMAL TRANSFER LABEL MATERIAL 7818, SILVER POLYESTER MATTE,

Mfr description
7000028897 3M THERMAL TRANSFER LABEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Offers excellent thermal stability and moisture resistance
  • Versatile materials produced for use in a variety of applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,812.45/each

Specifications

Details

  • Color
    Gray
  • Manufacturer Upc Number
    00021200639265
  • UPC_NO
    00021200639265

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)