Motion
7000122364 3M THERMAL TRANSFER LABEL MATERIAL 7876, CLEAR POLYESTER GLOSS,

3M
7000122364 3M THERMAL TRANSFER LABEL MATERIAL 7876, CLEAR POLYESTER GLOSS,

3M™ Thermal Transfer Label Material 7876, Clear Polyester Gloss, 6 in x 1668 ft, 1 roll per case
MI ITEM #09467664
MFR #7000122364 3M THERMAL TRANSFER LABEL MATERIAL 7876, CLEAR POLYESTER GLOSS,
Price$2,485.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000122364 3M THERMAL TRANSFER LABEL MATERIAL 7876, CLEAR POLYESTER GLOSS,

3M™ Thermal Transfer Label Material 7876, Clear Polyester Gloss, 6 in x 1668 ft, 1 roll per case
MI ITEM #09467664
MFR #7000122364 3M THERMAL TRANSFER LABEL MATERIAL 7876, CLEAR POLYESTER GLOSS,

Mfr description
7000122364 3M THERMAL TRANSFER LABEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Offers excellent thermal stability and moisture resistance
  • Versatile materials produced for use in a variety of applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,485.58/each

Specifications

Details

  • Color
    Transparent
  • Manufacturer Upc Number
    00048011567174
  • UPC_NO
    00048011567174

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)